Motion
621-30/100-1-3-8-6

NOSHOK INC
621-30/100-1-3-8-6

Pressure Transducer, -30 inHg to 100 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810356
MFR #621-30/100-1-3-8-6
Price$1,107.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-30/100-1-3-8-6

Pressure Transducer, -30 inHg to 100 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810356
MFR #621-30/100-1-3-8-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,107.39/each

Specifications

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Output
    1 Vdc to 5 Vdc, 3-Wire, Low Power
  • Series
    Stainless Steel Threaded Connection
  • Transducer Type
    Hazardous Pressure Transmitters

Overview

Mfr description
621-30/100-1-3-8-6 621/622 SERIES EXPLOS
  • -30 inHg to 100 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 1 to 5 Vdc Output
  • 1/2" National Pipe Thread (NPT) Male Pressure Transmitter with 1/2" National Pipe Thread (NPT) Conduit (6 ft Cable Attached)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought