Motion
621-30/60-1-1-11-6

NOSHOK INC
621-30/60-1-1-11-6

Pressure Transmitter, -30 inHg to 60 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G 1/2 B Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810361
MFR #621-30/60-1-1-11-6
List Price$1,107.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-30/60-1-1-11-6

Pressure Transmitter, -30 inHg to 60 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G 1/2 B Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810361
MFR #621-30/60-1-1-11-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,107.39/each for your price

Overview

Mfr description
621-30/60-1-1-11-6 621/622 SERIES EXPLOS
  • -30 inHg to 60 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • G1/2B Male Pressure Transmitter with 1/2" National Pipe Thread (NPT) Conduit (6 ft Cable Attached)

Specifications

  • Transducer Type
    Hazardous Pressure Transmitters
  • Series
    Stainless Steel Threaded Connection
  • Accuracy
    ±0.25 %
  • Output
    4 mA to 20 mA, 2-wire
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought