Motion
621-3000-1-1-2-6-20

NOSHOK INC
621-3000-1-1-2-6-20

Explosion-Proof Pressure Transmitter, 0 to 3,000 psig, 0.25%
MI ITEM #13810362
MFR #621-3000-1-1-2-6-20
List Price$1,057.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-3000-1-1-2-6-20

Explosion-Proof Pressure Transmitter, 0 to 3,000 psig, 0.25%
MI ITEM #13810362
MFR #621-3000-1-1-2-6-20

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,057.95/each for your price

Overview

Mfr description
621-3000-1-1-2-6-20 621/622 SERIES EXPLO
  • 0 to 3,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transmitter with 1/2" National Pipe Thread (NPT) Conduit (20 ft Cable Attached)

Specifications

  • Transducer Type
    Hazardous Pressure Transmitters
  • Series
    Stainless Steel Threaded Connection
  • Accuracy
    ±0.25 %
  • Output
    4 mA to 20 mA, 2-wire
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Pressure Range
    0 to 3,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text