Motion
621-5000-1-3-2-6

NOSHOK INC
621-5000-1-3-2-6

Pressure Transducer, 0 psig to 5000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810377
MFR #621-5000-1-3-2-6
Price$962.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
621-5000-1-3-2-6

Pressure Transducer, 0 psig to 5000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810377
MFR #621-5000-1-3-2-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$962.10/each

Specifications

Details

  • Accuracy
    ±0.25 %
  • Electrical Connection
    3-Wire, Low Power
  • Output
    1 Vdc to 5 Vdc
  • Pressure Range
    0 to 5000
  • Process Connection
    1/4-18 NPT
  • Series
    Stainless Steel Threaded Connection
  • Temperature Range
    32 to 176 °F
  • Transducer Type
    Hazardous Pressure Transmitters

Overview

Mfr description
621-5000-1-3-2-6 621/622 SERIES EXPLOSIO
  • 0 to 5,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 1 to 5 Vdc Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transmitter with 1/2" National Pipe Thread (NPT) Conduit (6 ft Cable Attached)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought