Motion
622-1000-1-1-11-6-20

NOSHOK INC
622-1000-1-1-11-6-20

Pressure Transmitter, 0 psig to 1000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B Front Flush, 1/2 NPT Conduit w/ 20 ft Cable Attached
MI ITEM #13810392
MFR #622-1000-1-1-11-6-20
List Price$1,149.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
622-1000-1-1-11-6-20

Pressure Transmitter, 0 psig to 1000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, G1/2B Front Flush, 1/2 NPT Conduit w/ 20 ft Cable Attached
MI ITEM #13810392
MFR #622-1000-1-1-11-6-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,149.38/each for your price

Overview

Mfr description
622-1000-1-1-11-6-20 621/622 SERIES EXPL
  • 0 to 1,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • G1/2B Front Flush Pressure Transmitter with 1/2" National Pipe Thread (NPT) Conduit (20 ft Cable Attached)

Specifications

  • Application
    Chemical processing, Gas pressure measurement, Oil field & offshore, Mining, Well head measurement
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    105
  • Min Operating Temperature
    221
  • Pressure Range
    0 to 1,000
  • Series
    316 Stainless Steel Flush Diaphragm
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought