Motion
623-500-1-1-2-6-20

NOSHOK INC
623-500-1-1-2-6-20

Pressure Transmitter, 0 psig to 500 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 20 ft Cable Attached
Mi Item #13810404
MFR #623-500-1-1-2-6-20
Price$1,112.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
623-500-1-1-2-6-20

Pressure Transmitter, 0 psig to 500 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 20 ft Cable Attached
Mi Item #13810404
MFR #623-500-1-1-2-6-20

Mfr description
623-500-1-1-2-6-20 623 SERIES NON-INCEND
  • 0 to 500 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,112.72/each

Specifications

Details

  • Application
    Chemical processing, Gas pressure measurement, Oil field & offshore, Mining, Well head measurement
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 500
  • Product Type
    Level Sensors
  • Series
    Stainless Steel Threaded Connection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)