Motion
623-6000-1-1-2-6

NOSHOK INC
623-6000-1-1-2-6

Pressure Transmitter, 0 psig to 6000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810405
MFR #623-6000-1-1-2-6
List Price$989.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
623-6000-1-1-2-6

Pressure Transmitter, 0 psig to 6000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
MI ITEM #13810405
MFR #623-6000-1-1-2-6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$989.30/each for your price

Overview

Mfr description
623-6000-1-1-2-6 623 SERIES NON-INCENDIV
  • 0 to 6,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transmitter with 1/2" National Pipe Thread (NPT) Conduit (6 ft Cable Attached)

Specifications

  • Application
    Chemical processing, Gas pressure measurement, Oil field & offshore, Mining, Well head measurement
  • Electrical Connection
    1/2 in. NPT male conduit with 6 ft integral cable
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -22
  • Pressure Range
    0 to 6,000
  • Series
    Stainless Steel Threaded Connection
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text