Motion
628-20000-1-1H-14-3

NOSHOK INC
628-20000-1-1H-14-3

Pressure Transmitter, 0 psig to 20000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 2 in Wing Union, 6 Pin Bendix
Mi Item #13810413
MFR #628-20000-1-1H-14-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
628-20000-1-1H-14-3

Pressure Transmitter, 0 psig to 20000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 2 in Wing Union, 6 Pin Bendix
Mi Item #13810413
MFR #628-20000-1-1H-14-3

Mfr description
628-20000-1-1H-14-3 628 SERIES INTRINSIC
  • 0 to 20,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output Pressure Transmitter with 2" Wing Union and 6-Pin Bayonet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6

Details

  • Application
    Acidizing, Choke & kill manifold, Fracturing & cementing, Mud logging & mud pumps, Oil field & offshore, Well head measurement
  • Electrical Connection
    6-Pin Bayonet (MIL-C-26482)
  • Housing Material
    316 Stainless Steel
  • Life
    10,000,000 load cycles
  • Max Operating Temperature
    185
  • Min Operating Temperature
    -40
  • Pressure Range
    0 to 20,000
  • Process Connection
    2" Wing union (#1502)
  • Product Type
    Level Sensors
  • Series
    628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)