Specifications
Dimensions
- Orifice Diameter0.1870 in, 4.75 mm
- Orifice Size0.1870 in | 4.75 mm
- Port Size1/4 in
Details
- Body Material316 Stainless Steel
- Body OptionFlange-Flange
- CV Rating0.44
- Description KeywordManifold Valve
- Flow Coefficient Cv Flow Factor Kv0.44 Cv, 0.38
- Maximum Operating Pressure10000 psi
- Maximum Temperature93 °C, 200 °F
- Maximum Working Pressure10000 psi
- MountingFlange Mounted
- Mounting TypeFlange Mounted
- Number Of Ports2
- Port Thread StandardNPT
- Seal MaterialFluorocarbon (FKM), Polytetrafluoroethylene (PTFE)
- Series2-Valve
- Standards MetMSS SP-132, MSS SP-99, NACE MR0175/ISO 15156-3
- Thread StandardNPT
- TypeManifold Valve
- Valve FunctionBlock and Bleed
- Valve Mount TypeFlange Mounted
- Valve TypeFlange-Flange
- Wetted Parts Material316 Stainless Steel, Fluorocarbon (FKM), Polytetrafluoroethylene (PTFE)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)