Specifications
Dimensions
- Connection Size1/2 in
- Inlet Size1/2 NPT
- Orifice Diameter0.1870 in, 4.75 mm
- Orifice Size0.1870 in | 4.75 mm
- Outlet Size1/2 NPT
- Port Size1/2 in
Details
- Assembly TypeManifold Mounted
- Body MaterialSteel
- Body OptionManifold Mounted
- CV Rating0.44
- Description KeywordManifold Mounted
- Flow Coefficient Cv Flow Factor Kv0.44 Cv, 0.38
- Function2-Way
- Manifold Port(s)1/2 in NPT
- Maximum Operating Pressure10000 psi
- Maximum Temperature93 °C, 200 °F
- Maximum Working Pressure10000 psi
- MountingManifold Mounted
- Mounting TypeManifold Mounted
- Number Of Ports2
- Number Of Positions2
- Piping TypeManifold
- Port Thread StandardNPT
- Seal MaterialFKM
- Series2-Valve
- Standards MetMSS SP-99
- Thread StandardNPT
- Type2-Way
- Valve Function2-Way
- Valve Mount TypeManifold Mounted
- Valve Type2-Way
- Wetted Parts Material316 Stainless Steel, Acetal, Fluorocarbon (FKM), Polytetrafluoroethylene (PTFE), Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)