Overview
Mfr description
2100-FFC 2000/2100 SERIES STATIC PRESSUR
- Combines isolating and venting in a single valve, eliminating the need for tubing and fittings
- Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation
- Block valve is located on the left side and the bleed valve is located on top in a 90º orientation, venting is to the right.
Specifications
- Connection Size1/2 in
- Series2-Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data