Motion
2020-MFC

NOSHOK INC
2020-MFC

Solenoid-operated Air Control Valve - Manifold, 1/2 in, NPT Threads
Mi Item #13810423
MFR #2020-MFC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2020-MFC

Solenoid-operated Air Control Valve - Manifold, 1/2 in, NPT Threads
Mi Item #13810423
MFR #2020-MFC

Mfr description
2020-MFC 2020/2120 SERIES LIQUID LEVEL 2
  • Designed for use with differential pressure transmitters in liquid level applications
  • Available in either single flange or double flange connection for direct installation
  • 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Size
    1/2 NPT
  • Orifice Diameter
    0.1870 in, 4.75 mm
  • Orifice Size
    0.1870 in | 4.75 mm
  • Outlet Size
    1/2 NPT
  • Port Size
    1/2 in

Details

  • Assembly Type
    Valve Body Only
  • Body Material
    Steel
  • Body Option
    Manifold Mounted
  • CV Rating
    0.44
  • Description Keyword
    Manifold Valve
  • Flow Coefficient Cv Flow Factor Kv
    0.44 Cv, 0.38
  • For Use With Series
    2020/2120 Series
  • Function
    2-Way
  • Manifold Port(s)
    1/2 in NPT
  • Maximum Operating Pressure
    10000 psi
  • Maximum Temperature
    93 °C, 200 °F
  • Maximum Working Pressure
    10000 psi
  • Mounting
    Manifold Mounted
  • Mounting Type
    Manifold Mounted
  • Number Of Ports  
    2
  • Number Of Stations
    1
  • Piping Type
    Manifold
  • Port Thread Standard
    NPT
  • Seal Material
    Fluorocarbon (FKM), Polytetrafluoroethylene (PTFE)
  • Series
    2-Valve
  • Standards Met
    MSS SP-99
  • Style
    Manifold Valve
  • Thread Standard
    NPT
  • Type
    Manifold Valve
  • Valve Function
    2-Way
  • Valve Mount Type
    Manifold Mounted
  • Valve Type
    Flange-Female
  • Wetted Parts Material
    316 Stainless Steel, Acetal, Fluorocarbon (FKM), Polytetrafluoroethylene (PTFE), Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)