Specifications
Dimensions
- Connection Size1/2 in
- Inlet Size1/2 NPT
- Orifice Diameter0.1870 in, 4.75 mm
- Orifice Size0.1870 in | 4.75 mm
- Outlet Size1/2 NPT
- Port Size1/2 in
Details
- Body Material316 Stainless Steel
- Body OptionManifold Mounted
- CV Rating0.44
- Description KeywordManifold Mounted
- Flow Coefficient Cv Flow Factor Kv0.44 Cv, 0.38
- Flow DirectionBidirectional
- FluidCompressed Air
- Fluid CompCompressed Air
- Maximum Operating Pressure10000 psi
- Maximum Temperature93 °C, 200 °F
- Maximum Working Pressure10000 psi
- MountingManifold Mounted
- Mounting TypeManifold Mounted
- Number Of Stations2
- Piping TypeManifold
- Port Thread StandardNPT
- Seal MaterialFKM
- Series2-Valve
- Standards MetMSS SP-99, NACE MR0175/ISO 15156-3
- Thread StandardNPT
- TypeManifold Valve
- Valve Mount TypeManifold Mounted
- Valve TypeFlange-Female
- Wetted Parts Material316 Stainless Steel, Acetal, FKM, PTFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)