Specifications
Dimensions
- Connection Size1/2 in
- Inlet Size1/2 NPT
- Orifice Diameter0.1870 in, 4.75 mm
- Orifice Size0.1870 in | 4.75 mm
- Outlet Size1/2 NPT
- Port Size1/2 in
Details
- Body MaterialSteel
- CV Rating0.44
- Flow Coefficient Cv Flow Factor Kv0.44 Cv, 0.38
- Maximum Operating Pressure10000 psi
- Maximum Temperature93 °C, 200 °F
- Maximum Working Pressure10000 psi
- MountingFlange Mounted
- Mounting TypeFlange Mounted
- Port Thread StandardNPT
- Seal MaterialFKM
- Series2-Valve
- Standards MetMSS SP-99
- Thread StandardNPT
- TypeManifold Valve
- Valve Mount TypeFlange Mounted
- Valve TypeFlange-Flange
- Wetted Parts MaterialAcetal, Electropolished 316 Stainless Steel, Fluorocarbon (FKM), Polytetrafluoroethylene (PTFE), Zinc-Nickel Plated Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)