Motion
2020-MMS

NOSHOK INC
2020-MMS

Solenoid-operated Air Control Valve - Bidirectional, Inline, 1/2 in, NPT Threads
Mi Item #13810426
MFR #2020-MMS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2020-MMS

Solenoid-operated Air Control Valve - Bidirectional, Inline, 1/2 in, NPT Threads
Mi Item #13810426
MFR #2020-MMS

Mfr description
2020-MMS 2020/2120 SERIES LIQUID LEVEL 2
  • Designed for use with differential pressure transmitters in liquid level applications
  • Available in either single flange or double flange connection for direct installation
  • 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Size
    1/2 NPT
  • Orifice Diameter
    0.1870 in, 4.75 mm
  • Orifice Size
    0.1870 in | 4.75 mm
  • Outlet Size
    1/2 NPT
  • Port Size
    1/2 in

Details

  • Assembly Type
    Valve Body Only
  • Body Material
    316 Stainless Steel
  • Body Option
    Inline
  • CV Rating
    0.44
  • Description Keyword
    Manifold Mounted
  • Flow Coefficient Cv Flow Factor Kv
    0.44 Cv, 0.38
  • Flow Direction
    Bidirectional
  • Fluid
    Liquid
  • Fluid Comp
    Liquid
  • For Use With Series
    2020/2120 Series
  • Function
    2-Way
  • Maximum Operating Pressure
    10000 psi
  • Maximum Temperature
    93 °C, 200 °F
  • Maximum Working Pressure
    10000 psi
  • Mounting
    Flange Mounted
  • Mounting Type
    Flange Mounted
  • Number Of Stations
    1
  • Piping Type
    Inline
  • Port Thread Standard
    NPT
  • Seal Material
    FKM
  • Series
    2-Valve
  • Standards Met
    MSS SP-99, NACE MR0175/ISO 15156-3
  • Thread Standard
    NPT
  • Type
    2-Way
  • Valve Function
    2-Way
  • Valve Mount Type
    Flange Mounted
  • Valve Type
    2-Way
  • Wetted Parts Material
    316 Stainless Steel, Acetal, FKM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)