Specifications
Dimensions
- Connection Size1/2 in
Details
- Series2-Valve
Overview
Mfr description
2120-MMC 2020/2120 SERIES LIQUID LEVEL 2
- Designed for use with differential pressure transmitters in liquid level applications
- Available in either single flange or double flange connection for direct installation
- 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability.