Motion
2180-FFS

NOSHOK INC
2180-FFS

Solenoid-operated Air Control Valve - Bidirectional, 1/4 in, NPT Threads
Mi Item #13810432
MFR #2180-FFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2180-FFS

Solenoid-operated Air Control Valve - Bidirectional, 1/4 in, NPT Threads
Mi Item #13810432
MFR #2180-FFS

Mfr description
2180-FFS 2180 SERIES METER 2 MANIFOLD VA
  • Designed for use with orifice meters
  • 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability
  • Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Inlet Size
    1/4 NPT
  • Orifice Diameter
    0.1870 in, 4.75 mm
  • Orifice Size
    0.1870 in | 4.75 mm
  • Outlet Size
    1/4 NPT
  • Port Size
    1/4 in

Details

  • Body Material
    316 Stainless Steel
  • CV Rating
    0.76
  • Description Keyword
    Manifold Valve
  • Flow Coefficient Cv Flow Factor Kv
    0.76 Cv, 0.65
  • Flow Direction
    Bidirectional
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Maximum Temperature
    93 °C, 200 °F
  • Maximum Working Pressure
    413.685 bar
  • Number Of Ports  
    2
  • Port Thread Standard
    NPT
  • Seal Material
    FKM
  • Series
    2-Valve
  • Thread Standard
    NPT
  • Type
    Manifold Valve
  • Valve Type
    Female-Female
  • Wetted Parts Material
    316 Stainless Steel, Acetal, FKM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)