Overview
Mfr description
2602-FFC 2602/2702 SERIES 0.141 IN. ORIF
- Combines isolating and venting in a single valve, eliminating the need for tubing and fittings
- Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation
- Valves are located on the top to fit into compact spaces and two holes are provided for mounting, venting is to the left.
Specifications
- Connection Size1/4 in
- Series2-Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data