Specifications
Dimensions
- Connection Size1/2 in
Details
- Series2-Valve
Overview
Mfr description
2604-FFC 2604/2704 SERIES 0.156 IN. ORIF
- Combines isolating and venting in a single valve, eliminating the need for tubing and fittings
- Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation
- Block valve is located on the right and the bleed valve is located on top in a 90º orientation, venting is to the left.