Motion
2604-FFS

NOSHOK INC
2604-FFS

Solenoid-operated Air Control Valve - 1/2 in, NPT Threads
Mi Item #13810437
MFR #2604-FFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2604-FFS

Solenoid-operated Air Control Valve - 1/2 in, NPT Threads
Mi Item #13810437
MFR #2604-FFS

Mfr description
2604-FFS 2604/2704 SERIES 0.156 IN. ORIF
  • Combines isolating and venting in a single valve, eliminating the need for tubing and fittings
  • Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation
  • Block valve is located on the right and the bleed valve is located on top in a 90º orientation, venting is to the left.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Size
    1/2 NPT
  • Orifice Diameter
    0.1560 in, 3.96 mm
  • Orifice Size
    0.1560 in | 3.96 mm
  • Outlet Size
    1/2 NPT
  • Port Size
    1/2 in

Details

  • Body Material
    316 Stainless Steel
  • CV Rating
    0.44
  • Description Keyword
    Manifold Valve
  • Flow Coefficient Cv Flow Factor Kv
    0.44 Cv, 0.38
  • Maximum Operating Pressure
    10000 psi
  • Maximum Temperature
    93 °C, 200 °F
  • Maximum Working Pressure
    10000 psi
  • Port Thread Standard
    NPT
  • Seal Material
    FKM
  • Series
    2-Valve
  • Standards Met
    NACE MR0175/ISO 15156-3
  • Thread Standard
    NPT
  • Type
    Manifold Valve
  • Valve Type
    Female-Female
  • Wetted Parts Material
    316 Stainless Steel, Acetal, FKM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)