Overview
Mfr description
2604-FFSR-P1 2604/2704 SERIES 0.156 IN.
- Combines isolating and venting in a single valve, eliminating the need for tubing and fittings
- Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation
- Block valve is located on the right and the bleed valve is located on top in a 90º orientation, venting is to the left.
Specifications
- Connection Size1/2 in
- Series2-Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data