Motion
3010-MFS

NOSHOK INC
3010-MFS

Solenoid-operated Air Control Valve - 1/2 in, NPT Threads
Mi Item #13810445
MFR #3010-MFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
3010-MFS

Solenoid-operated Air Control Valve - 1/2 in, NPT Threads
Mi Item #13810445
MFR #3010-MFS

Mfr description
3010-MFS 3010/3110 SERIES DIFFERENTIAL P
  • Available in block, single flange, or double flange connection for remote or direct installation
  • Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement
  • 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Size
    1/2 NPT
  • Orifice Diameter
    0.1870 in, 4.75 mm
  • Orifice Size
    0.1870 in | 4.75 mm
  • Outlet Size
    1/2 NPT
  • Port Size
    1/2 in

Details

  • Body Material
    316 Stainless Steel
  • CV Rating
    0.44
  • Description Keyword
    3-Way
  • Flow Coefficient Cv Flow Factor Kv
    0.44 Cv, 0.38
  • For Use With Series
    3010/3110 Series
  • Function
    3-Way
  • Maximum Operating Pressure
    10000 psi
  • Maximum Temperature
    93 °C, 200 °F
  • Maximum Working Pressure
    10000 psi
  • Number Of Ports  
    3
  • Port Thread Standard
    NPT
  • Seal Material
    FKM
  • Series
    3-Valve
  • Standards Met
    NACE MR0175/ISO 15156-3
  • Thread Standard
    NPT
  • Type
    Manifold Valve
  • Valve Function
    3-Way
  • Valve Type
    Flange-Female
  • Wetted Parts Material
    316 Stainless Steel, Acetal, FKM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)