Specifications
Dimensions
- Connection Size1/2 in
- Inlet Size1/2 NPT
- Orifice Diameter0.1870 in, 4.75 mm
- Orifice Size0.1870 in | 4.75 mm
- Outlet Size1/2 NPT
- Port Size1/2 in
Details
- Assembly TypeManifold Mounted
- Body MaterialSteel
- Body OptionManifold Mounted
- CV Rating0.76
- Description KeywordManifold Mounted
- Flow Coefficient Cv Flow Factor Kv0.76 Cv, 0.65
- Flow DirectionBidirectional
- Function3-Way
- Maximum Operating Pressure413.685 bar, 6000 psi
- Maximum Temperature93 °C, 200 °F
- Maximum Working Pressure413.685 bar
- MountingManifold Mounted
- Mounting TypeManifold Mounted
- Piping TypeManifold
- Port Thread StandardNPT
- Seal MaterialFKM
- Series3-Valve
- Thread StandardNPT
- TypeManifold Valve
- Valve Function3-Way
- Valve Mount TypeManifold Mounted
- Valve Type3-Way
- Wetted Parts MaterialAcetal, Electropolished 316 Stainless Steel, Fluorocarbon (FKM), Polytetrafluoroethylene (PTFE), Zinc-Nickel Plated Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)