Overview
Mfr description
3510-FFC 3510 SERIES 0.375 IN. ORIFICE D
- Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement
- Available in block, single flange, or double flange connection for remote or direct installation
- 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability
Specifications
- Connection Size1/2 in
- Series3-Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data