Motion
3510-FFS

NOSHOK INC
3510-FFS

Solenoid-operated Air Control Valve - Bidirectional, Manifold, 1/2 in, NPT Threads
Mi Item #13810457
MFR #3510-FFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
3510-FFS

Solenoid-operated Air Control Valve - Bidirectional, Manifold, 1/2 in, NPT Threads
Mi Item #13810457
MFR #3510-FFS

Mfr description
3510-FFS 3510 SERIES 0.375 IN. ORIFICE D
  • Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement
  • Available in block, single flange, or double flange connection for remote or direct installation
  • 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Size
    1/2 NPT
  • Orifice Diameter
    0.3750 in, 9.53 mm
  • Orifice Size
    0.3750 in | 9.53 mm
  • Outlet Size
    1/2 NPT
  • Port Size
    1/2 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    316 Stainless Steel
  • Body Option
    Manifold Mounted
  • CV Rating
    3
  • Description Keyword
    Manifold Mounted
  • Flow Coefficient Cv Flow Factor Kv
    3 Cv, 2.59
  • Flow Direction
    Bidirectional
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • Function
    3-Way
  • Manifold Port(s)
    1/2 in NPT
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Maximum Temperature
    93 °C, 200 °F
  • Maximum Working Pressure
    413.685 bar
  • Mounting
    Manifold Mounted
  • Mounting Type
    Manifold Mounted
  • Number Of Ports  
    3
  • Piping Type
    Manifold
  • Port Thread Standard
    NPT
  • Seal Material
    FKM
  • Series
    3-Valve
  • Standards Met
    MSS SP-99
  • Style
    3-Valve
  • Thread Standard
    NPT
  • Type
    Manifold Valve
  • Valve Function
    3-Way
  • Valve Mount Type
    Manifold Mounted
  • Valve Type
    3-Way
  • Wetted Parts Material
    316 Stainless Steel, Acetal, FKM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)