Overview
Mfr description
3610-FFS 3610/3710 SERIES 0.141 IN. ORIF
- Compact design is ideal for installations with limited space, such as behind panels or in cabinets
- Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement
- 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability.
Specifications
- Connection Size1/4 in
- Series3-Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data