Overview
Mfr description
5030-FFC 5030/5130 SERIES NATURAL GAS 5
- Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications
- Flare Pattern™ valve configuration provides maximum clearance for fingers during operation
- Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal (U.S
- Patent 6,820,857).
Specifications
- Connection Size1/2 in
- Series5-Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data