Specifications
Dimensions
- Connection Size1/2 in
- Inlet Size1/2 NPT
- Orifice Diameter0.1870 in, 4.75 mm
- Orifice Size0.1870 in | 4.75 mm
- Outlet Size1/2 NPT
- Port Size1/2 in
Details
- Body Material316 Stainless Steel
- CV Rating0.44
- Description Keyword5-Way
- Flow Coefficient Cv Flow Factor Kv0.44 Cv, 0.38
- FluidNatural Gas
- Fluid CompNatural Gas
- For Use With Series5030/5130 Series
- Function5-Way
- Manifold Port(s)1/2 in NPT
- Maximum Operating Pressure10000 psi
- Maximum Temperature93 °C, 200 °F
- Maximum Working Pressure10000 psi
- Number Of Ports5
- Operating MediumNatural Gas
- Port Thread StandardNPT
- Seal MaterialFKM
- Series5-Valve
- Standards MetMSS SP-99
- Thread StandardNPT
- Type5-Way
- Valve Function5-Way
- Valve Type5-Way
- Wetted Parts Material316 Stainless Steel, Acetal, FKM, PTFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)