Motion
5030-FFS-FP

NOSHOK INC
5030-FFS-FP

Solenoid-operated Air Control Valve - 1/2 in, NPT Threads
Mi Item #13810466
MFR #5030-FFS-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
5030-FFS-FP

Solenoid-operated Air Control Valve - 1/2 in, NPT Threads
Mi Item #13810466
MFR #5030-FFS-FP

Mfr description
5030-FFS-FP 5030/5130 SERIES NATURAL GAS
  • Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications
  • Flare Pattern™ valve configuration provides maximum clearance for fingers during operation
  • Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal (U.S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Size
    1/2 NPT
  • Orifice Diameter
    0.1870 in, 4.75 mm
  • Orifice Size
    0.1870 in | 4.75 mm
  • Outlet Size
    1/2 NPT
  • Port Size
    1/2 in

Details

  • Body Material
    316 Stainless Steel
  • Body Option
    Flare Pattern
  • CV Rating
    0.44
  • Description Keyword
    5-Way
  • Flow Coefficient Cv Flow Factor Kv
    0.44 Cv, 0.38
  • Fluid
    Natural Gas
  • Fluid Comp
    Natural Gas
  • For Use With Series
    5030/5130 Series
  • Function
    5-Way
  • Manifold Port(s)
    1/2 in NPT
  • Maximum Operating Pressure
    10000 psi
  • Maximum Temperature
    93 °C, 200 °F
  • Maximum Working Pressure
    10000 psi
  • Number Of Ports  
    5
  • Operating Medium
    Natural Gas
  • Port Thread Standard
    NPT
  • Seal Material
    FKM
  • Series
    5-Valve
  • Standards Met
    MSS SP-99
  • Thread Standard
    NPT
  • Type
    5-Way
  • Valve Function
    5-Way
  • Valve Type
    5-Way
  • Wetted Parts Material
    316 Stainless Steel, Acetal, FKM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)