Specifications
Dimensions
- Connection Size1/2 in
- Inlet Size1/2 NPT
- Orifice Diameter0.1870 in, 4.75 mm
- Orifice Size0.1870 in | 4.75 mm
- Outlet Size1/2 NPT
- Port Size1/2 in
Details
- Assembly TypeComplete Assembly
- Body Material316 Stainless Steel
- Body OptionManifold Mounted
- CV Rating0.44
- Description Keyword5-Way
- Flow Coefficient Cv Flow Factor Kv0.44 Cv, 0.38
- FluidNatural Gas
- Fluid CompNatural Gas
- Function5-Way
- Manifold Port(s)1/2 in NPT
- Maximum Operating Pressure10000 psi
- Maximum Temperature93 °C, 200 °F
- Maximum Working Pressure10000 psi
- MountingManifold Mounted
- Mounting TypeManifold Mounted
- Operating MediumNatural Gas
- Piping TypeManifold
- Port Thread StandardNPT
- Seal MaterialFKM
- Series5-Valve
- Standards MetMSS SP-99, NACE MR0175/ISO 15156-3
- Style5-Way
- Thread StandardNPT
- Type5-Way
- Valve Function5-Way
- Valve Mount TypeManifold Mounted
- Valve Type5-Way
- Wetted Parts Material316 Stainless Steel, Acetal, FKM, PTFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)