Motion
5130-FFC

NOSHOK INC
5130-FFC

5 Valve Manifold, Soft Seat, 1/2 NPT Female x 1/2 NPT Female, Steel, 0.187" Orifice
MI ITEM #13810472
MFR #5130-FFC
Price$500.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
5130-FFC

5 Valve Manifold, Soft Seat, 1/2 NPT Female x 1/2 NPT Female, Steel, 0.187" Orifice
MI ITEM #13810472
MFR #5130-FFC

Mfr description
5130-FFC 5030/5130 SERIES NATURAL GAS 5
  • Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications
  • Flare Pattern™ valve configuration provides maximum clearance for fingers during operation
  • Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal (U.S
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.91/each

Specifications

Dimensions

  • Connection Size
    1/2 in

Details

  • Series
    5-Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)