Specifications
Dimensions
- Connection Size1/2 in
- Inlet Size1/2 NPT
- Orifice Diameter0.3750 in, 9.53 mm
- Orifice Size0.3750 in | 9.53 mm
- Outlet Size1/2 NPT
- Port Size1/2 in
Details
- Assembly TypeComplete Assembly
- Body MaterialZinc-Nickel Plated Carbon Steel
- Body OptionFlare Pattern
- CV Rating3
- Description Keyword5-Way
- Flow Coefficient Cv Flow Factor Kv3 Cv, 2.59
- Flow DirectionBidirectional
- FluidNatural Gas
- Fluid CompNatural Gas
- For Use With Series5530 Series
- Function5-Way
- Manifold Port(s)1/2 in NPT
- Maximum Operating Pressure413.685 bar, 6000 psi
- Maximum Temperature93 °C, 200 °F
- Maximum Working Pressure413.685 bar
- MountingManifold Mounted
- Mounting TypeManifold Mounted
- Number Of Ports5
- Operating MediumNatural Gas
- Piping TypeManifold
- Port Thread StandardNPT
- Seal MaterialFluorocarbon (FKM), Polytetrafluoroethylene (PTFE)
- Series5-Valve
- Standards MetMSS SP-99
- Style5-Way
- Thread StandardNPT
- Type5-Way
- Valve Function5-Way
- Valve Mount TypeManifold Mounted
- Valve Type5-Way
- Wetted Parts MaterialAcetal, Fluorocarbon (FKM), Polytetrafluoroethylene (PTFE), Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)