Specifications
Dimensions
- Connection Size1/2 in
Details
- Series5-Valve
Overview
Mfr description
5530-MMC 5530 SERIES 0.375 IN. ORIFICE N
- Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications
- Flare Pattern™ valve configuration provides maximum clearance for fingers during operation
- Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal (U.S
- Patent 6,820,857).