Overview
Mfr description
MK2-SS2 MOUNTING KITS
- The manifold mounting kit is designed for direct or remote mounting to a two-inch pipe stand
- This kit can be used with any NOSHOK 2, 3, or 5-valve manifold by mounting a Steel or Stainless Steel bracket directly to the manifold body.
Specifications
- Series2/3 Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data