Motion
MK3-CS
Flange Mounting Kit 5 Valve Flange - Flange Steel
Mi Item #13810505
MFR #MK3-CS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mounting Kit 5 Valve Flange - Flange Steel
Mi Item #13810505
MFR #MK3-CS

Mfr description
MK3-CS MOUNTING KITS
  • The manifold mounting kit is designed for direct or remote mounting to a two-inch pipe stand
  • This kit can be used with any NOSHOK 2, 3, or 5-valve manifold by mounting a Steel or Stainless Steel bracket directly to the manifold body.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Steel
  • Series
    5 Valve
  • Type
    Mounting Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)