Motion
200-10000-2-2-2-25

NOSHOK INC
200-10000-2-2-2-25

Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 10000 psig, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, 1/4 NPT Male, M12 x 1 (4 Pin)
MI ITEM #13810515
MFR #200-10000-2-2-2-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200-10000-2-2-2-25

Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 10000 psig, 0.25% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, 1/4 NPT Male, M12 x 1 (4 Pin)
MI ITEM #13810515
MFR #200-10000-2-2-2-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200-10000-2-2-2-25 200 SERIES VOLTAGE OU
  • 0 to 10,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 0 to 5 Vdc Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transducer with M12 x 1 (4 Pin)

Specifications

  • Output Signal Type
    0 Vdc to 5 Vdc, 3-wire
  • Electrical Connection
    M12 x 1 (4-Pin)
  • Application
    Heating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Pressure Range
    0 to 10,000
  • Series
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought