Motion
200-3000-2-5-3-25

NOSHOK INC
200-3000-2-5-3-25

200-3000-2-5-3-25 200 SERIES VOLTAGE OUT
Mi Item #13810582
MFR #200-3000-2-5-3-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200-3000-2-5-3-25

200-3000-2-5-3-25 200 SERIES VOLTAGE OUT
Mi Item #13810582
MFR #200-3000-2-5-3-25

Mfr description
200-3000-2-5-3-25 200 SERIES VOLTAGE OUT
  • 0 to 3,000 psig
  • 0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 0 to 10 Vdc Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    ±0.5 % (Full Scale)
  • Ambient Temperature Range
    -40 to 185 °F
  • Application
    Heating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    Society of Automotive Engineers (SAE) J1926-3:7/16-20 Adjustable
  • Electrical Connection
    M12 x 1 (4-Pin)
  • Environment Ip Rating
    IP65
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Operating Pressure Range
    3000 psig
  • Operating Temperature Range
    -22 to 212 °F
  • Output
    1 to 5 VDC
  • Output Signal Type
    1 to 5 Vdc, 3-wire
  • Power Required
    14 to 30 V DC
  • Power Supply Type
    DC
  • Pressure Range
    0 to 3,000
  • Process Connection
    SAE J1926-3:7/16-20
  • Response Time
    1 ms
  • Series
    200
  • Standards Met
    CE Compliant, IP65
  • Storage Temperature
    -40 to 212 °F
  • Vibration
    20 gs according to IEC 60068-2-6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)