Specifications
Details
- Accuracy±0.5 % (Full Scale)
- Ambient Temperature Range-40 to 185 °F
- ApplicationHeating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
- Connection Material316 Stainless Steel
- Connection TypeSociety of Automotive Engineers (SAE) J1926-3:7/16-20 Adjustable
- Electrical ConnectionDIN EN 175301-803 Form C
- Environment Ip RatingIP65
- Housing Material316 Stainless Steel
- Life100,000,000 Load Cycles
- Max Operating Temperature212
- Min Operating Temperature-40
- Operating Pressure Range4000 psig
- Operating Temperature Range-22 to 212 °F
- Output10 V DC
- Output Signal Type10 Vdc, 3-wire
- Power Required1 to 6 V DC | 14 to 30 V DC
- Power Supply TypeDC
- Pressure Range0 to 4,000
- Process ConnectionSAE J1926-3:7/16-20
- Response Time1 ms
- Series200
- Standards MetCE Compliant, IP65
- Storage Temperature-40 to 212 °F
- Vibration20 gs according to IEC 60068-2-6
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)