Motion
200-60A-1-2-3-1

NOSHOK INC
200-60A-1-2-3-1

Pressure Transducer, Wetted Materials: 316 SS, 0 psia to 60 psia, 0.5% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, SAE J1926-3:7/16-20 Adjustable, Mini-Hirschmann w/ 36 in Cable Attached
MI ITEM #13810646
MFR #200-60A-1-2-3-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200-60A-1-2-3-1

Pressure Transducer, Wetted Materials: 316 SS, 0 psia to 60 psia, 0.5% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, SAE J1926-3:7/16-20 Adjustable, Mini-Hirschmann w/ 36 in Cable Attached
MI ITEM #13810646
MFR #200-60A-1-2-3-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200-60A-1-2-3-1 200 SERIES VOLTAGE OUTPU
  • 0 to 60 psia
  • 0.5% Accuracy (Best Fit Straight Line (BFSL))
  • 0 to 5 Vdc Output
  • Society of Automotive Engineers (SAE) J1926-3:7/16-20 Adjustable Pressure Transducer with DIN EN 175301-803 Form C with 36" Cable Electrical Connection

Specifications

  • Output Signal Type
    0 Vdc to 5 Vdc, 3-wire
  • Electrical Connection
    DIN EN 175301-803 Form C with 36" Cable
  • Application
    Heating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    Society of Automotive Engineers (SAE) J1926-3:7/16-20 Adjustable
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Series
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text