Motion
300-10000-1-1-2-1

NOSHOK INC
300-10000-1-1-2-1

Pressure Transmitter, 0 psig to 10000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann w/ 36 in Cable Attached
MI ITEM #13810652
MFR #300-10000-1-1-2-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
300-10000-1-1-2-1

Pressure Transmitter, 0 psig to 10000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann w/ 36 in Cable Attached
MI ITEM #13810652
MFR #300-10000-1-1-2-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
300-10000-1-1-2-1 300 SERIES COMPACT ORI
  • 0 to 10,000 psig
  • 0.5% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transducer with DIN EN 175301-803 Form A with 36" Cable Electrical Connection

Specifications

  • Output Signal Type
    4 mA to 20 mA, 2-Wire
  • Electrical Connection
    DIN EN 175301-803 Form A with 36" Cable
  • Application
    Heating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    176
  • Min Operating Temperature
    -4
  • Pressure Range
    0 to 10,000
  • Series
    300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text