Motion
300-1000-1-1-2-8

NOSHOK INC
300-1000-1-1-2-8

Pressure Transmitter, 0 psig to 1000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann
MI ITEM #13810655
MFR #300-1000-1-1-2-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
300-1000-1-1-2-8

Pressure Transmitter, 0 psig to 1000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann
MI ITEM #13810655
MFR #300-1000-1-1-2-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
300-1000-1-1-2-8 300 SERIES COMPACT ORIG
  • 0 to 1,000 psig
  • 0.5% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transducer with DIN EN 175301-803 Form A Electrical Connection Electrical Connection

Specifications

  • Output Signal Type
    4 mA to 20 mA, 2-Wire
  • Electrical Connection
    DIN EN 175301-803 Form A
  • Application
    Heating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    176
  • Min Operating Temperature
    -4
  • Pressure Range
    0 to 1,000
  • Series
    300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought