Motion
300-1500-1-1-2-8

NOSHOK INC
300-1500-1-1-2-8

300-1500-1-1-2-8 300 SERIES COMPACT
Mi Item #13810668
MFR #300-1500-1-1-2-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
300-1500-1-1-2-8

300-1500-1-1-2-8 300 SERIES COMPACT
Mi Item #13810668
MFR #300-1500-1-1-2-8

Mfr description
300-1500-1-1-2-8 300 SERIES COMPACT ORIG
  • 0 to 1,500 psig
  • 0.5% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    0.2500 in

Details

  • Accuracy
    ±0.5 % (Full Scale)
  • Ambient Temperature Range
    30 to 176 °F
  • Application
    Heating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    NPT Male
  • Electrical Connection
    DIN EN 175301-803 Form A
  • Environment Ip Rating
    IP65 to IP67
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    176
  • Min Operating Temperature
    -4
  • Operating Pressure Range
    1500 psig
  • Operating Temperature Range
    32 to 176 °F
  • Output
    4 to 20 mA
  • Output Signal Type
    4 to 20 mA, 2-wire
  • Power Required
    0.5 V DC | 14 to 30 V DC | 5 V DC
  • Power Supply Type
    DC
  • Pressure Range
    0 to 1,500
  • Process Connection
    1/4
  • Response Time
    4 ms
  • Series
    300
  • Standards Met
    CE Compliant, IP65 to IP67, RoHS Compliant
  • Storage Temperature
    -4 to 176 °F
  • Vibration
    20 gs according to IEC 60068-2-6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)