Specifications
Dimensions
- Port Size0.2500 in
Details
- Accuracy±0.5 % (Full Scale)
- Ambient Temperature Range30 to 176 °F
- ApplicationHeating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
- Connection Material316 Stainless Steel
- Connection TypeNPT Male
- Electrical ConnectionDIN EN 175301-803 Form A with 36" Cable
- Environment Ip RatingIP65 to IP67
- Housing Material316 Stainless Steel
- Life100,000,000 Load Cycles
- Max Operating Temperature176
- Min Operating Temperature-4
- Operating Pressure Range200 psig
- Operating Temperature Range32 to 176 °F
- Output4 to 20 mA
- Output Signal Type4 to 20 mA, 2-wire
- Power Required0.5 V DC | 14 to 30 V DC | 5 V DC
- Power Supply TypeDC
- Pressure Range0 to 200
- Process Connection1/4
- Response Time4 ms
- Series300
- Standards MetCE Compliant, IP65 to IP67, RoHS Compliant
- Storage Temperature-4 to 176 °F
- Vibration20 gs according to IEC 60068-2-6
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)