Motion
300-5000-1-1-10-25

NOSHOK INC
300-5000-1-1-10-25

Pressure Transmitter, 0 psig to 5000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, G1/4 Male, M12 x 1 (4 Pin)
MI ITEM #13810705
MFR #300-5000-1-1-10-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
300-5000-1-1-10-25

Pressure Transmitter, 0 psig to 5000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, G1/4 Male, M12 x 1 (4 Pin)
MI ITEM #13810705
MFR #300-5000-1-1-10-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Heating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Electrical Connection
    M12 x 1 (4-Pin)
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    176
  • Min Operating Temperature
    -4
  • Output Signal Type
    4 mA to 20 mA, 2-Wire
  • Pressure Range
    0 to 5,000
  • Series
    300

Overview

Mfr description
300-5000-1-1-10-25 300 SERIES COMPACT OR
  • 0 to 5,000 psig
  • 0.5% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • G1/4" Male Pressure Transducer with M12 x 1 (4 Pin)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought