Motion
300-500-1-13-2-36

NOSHOK INC
300-500-1-13-2-36

Pressure Transducer, 0 psig to 500 psig, 0.5% Accuracy (BFSL), 0.5 Vdc to 4.5 Vdc Ratio-Metric Output, 1/4 NPT Male, Integral Cable 6 ft
MI ITEM #13810718
MFR #300-500-1-13-2-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
300-500-1-13-2-36

Pressure Transducer, 0 psig to 500 psig, 0.5% Accuracy (BFSL), 0.5 Vdc to 4.5 Vdc Ratio-Metric Output, 1/4 NPT Male, Integral Cable 6 ft
MI ITEM #13810718
MFR #300-500-1-13-2-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
300-500-1-13-2-36 300 SERIES COMPACT ORI
  • 0 to 500 psig
  • 0.5% Accuracy (Best Fit Straight Line (BFSL))
  • 0.5 to 4.5 Vdc Ratio-Metric Output
  • 1/4" National Pipe Thread (NPT) Male Pressure Transducer with 6 ft Integral Cable

Specifications

  • Output Signal Type
    0.5 Vdc to 4.5 Vdc, 3-wire (ratiometric)
  • Electrical Connection
    6' Integral cable
  • Application
    Heating, ventilation, and air conditioning (HVAC), Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    176
  • Min Operating Temperature
    -4
  • Pressure Range
    0 to 500
  • Series
    300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought