Motion
100-100-1-1-1-7

NOSHOK INC
100-100-1-1-1-7

Pressure Transmitter, Wetted Materials: 316 SS, 0 psig to 100 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/8 NPT Male, Mini-Hirschmann
MI ITEM #13810749
MFR #100-100-1-1-1-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-100-1-1-1-7

Pressure Transmitter, Wetted Materials: 316 SS, 0 psig to 100 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/8 NPT Male, Mini-Hirschmann
MI ITEM #13810749
MFR #100-100-1-1-1-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-100-1-1-1-7 100 SERIES CURRENT OUTPU
  • 0 to 100 psig
  • 0.5% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
  • 1/8" National Pipe Thread (NPT) Male Connection Pressure Transmitter with DIN EN 175301-803 Form C

Specifications

  • Output Signal Type
    4 mA to 20 mA, 2-Wire
  • Electrical Connection
    DIN EN 175301-803 Form C
  • Application
    HVAC, Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Power Required
    10 Vdc to 30 Vdc (4 mA to 20 mA, 2-wire)
  • Pressure Range
    0 to 100
  • Series
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text