Specifications
Details
- ApplicationHVAC, Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
- Connection Material316 Stainless Steel
- Connection TypeMale National Pipe Thread (MNPT)
- Electrical Connection36 in. Integral Cable
- Housing Material316 Stainless Steel
- Life100,000,000 Load Cycles
- Max Operating Temperature212
- Min Operating Temperature-40
- Output Signal Type4 mA to 20 mA, 2-Wire
- Power Required10 Vdc to 30 Vdc (4 mA to 20 mA, 2-wire)
- Pressure Range0 to 15
- Series100
Overview
Mfr description
100-15-1-1-2-36 100 SERIES CURRENT OUTPU
- 0 to 15 psig
- 0.5% Accuracy (Best Fit Straight Line (BFSL))
- 4 to 20 mA Output
- 1/4" National Pipe Thread (NPT) Male Connection Pressure Transmitter with 36" Integral Cable