Specifications
Dimensions
- Port Size0.2500 in
Details
- Accuracy±0.5 % (Full Scale)
- Ambient Temperature Range-40 to 212 °F
- ApplicationHVAC, Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
- Connection Material316 Stainless Steel
- Connection TypeMale National Pipe Thread (MNPT)
- Electrical ConnectionDIN EN 175301-803 Form C
- Environment Ip RatingIP65
- Housing Material316 Stainless Steel
- Life100,000,000 Load Cycles
- Max Operating Temperature212
- Min Operating Temperature-40
- Operating Pressure Range4000 psig
- Operating Temperature Range-22 to 212 °F
- Output4 to 20 mA
- Output Signal Type4 to 20 mA, 2-wire
- Power Required10 Vdc to 30 Vdc (4 mA to 20 mA, 2-wire)
- Power Supply TypeDC
- Pressure Range0 to 4,000
- Process Connection1/4
- Response Time1 ms
- Series100
- Standards MetCE Compliant, IP65
- Storage Temperature-40 to 212 °F
- Vibration20 gs according to IEC 60068-2-6
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)