Specifications
Details
- ApplicationHVAC, Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
- Connection Material316 Stainless Steel
- Electrical ConnectionDIN EN 175301-803 Form C
- Housing Material316 Stainless Steel
- Life100,000,000 Load Cycles
- Max Operating Temperature212
- Min Operating Temperature-40
- Output Signal Type4 mA to 20 mA, 2-Wire
- Power Required10 Vdc to 30 Vdc (4 mA to 20 mA, 2-wire)
- Pressure Range0 to 500
- Series100
Overview
Mfr description
100-500-1-1-9-7-ST8 100 SERIES CURRENT O
- 0 to 500 psig
- 0.5% Accuracy (Best Fit Straight Line (BFSL))
- 4 to 20 mA Output
- Society of Automotive Engineers (SAE) J1926-1:7/16-20
- DIN EN 175301-803 Form C and 0.8 mm Stainless Steel Threaded Orifice