Motion
110-12-4-615-1-34-1-36

NOSHOK INC
110-12-4-615-1-34-1-36

Sanitary Transmitter, 1-1/2" Sanitary Clamp, ±0.25% Accuracy (BFSL), 0 psig to 5 psig, 4 mA to 20 mA Output, Integral 36 in Cable
MI ITEM #13810919
MFR #110-12-4-615-1-34-1-36
List Price$2,219.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
110-12-4-615-1-34-1-36

Sanitary Transmitter, 1-1/2" Sanitary Clamp, ±0.25% Accuracy (BFSL), 0 psig to 5 psig, 4 mA to 20 mA Output, Integral 36 in Cable
MI ITEM #13810919
MFR #110-12-4-615-1-34-1-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,219.25/each for your price

Overview

Mfr description
110-12-4-615-1-34-1-36 11 SERIES SANITAR
  • 1-1/2" Sanitary Clamp
  • ±0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 0 to 5 psig
  • 4 to 20 mA Output Sanitary Transducer with 36" Integral Cable

Specifications

  • Output Signal Type
    4 mA to 20 mA, 2-Wire, 0 Vdc to 5 Vdc 3-Wire, 1 Vdc to 5 Vdc 3-Wire, 1 Vdc to 6 Vdc 3-Wire, 0 Vdc to 10 Vdc, 3-Wire, 1 Vdc to 11 Vdc 3-Wire
  • Electrical Connection
    Integral 36 in. Cable
  • Application
    Food & beverage processing, Pasteurization systems, Pharmaceutical, Medical
  • Connection Material
    316 Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    100
  • Min Operating Temperature
    212
  • Pressure Range
    0 to 5
  • Series
    11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought